Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Magazine screwdriver

Multi-bit screwdriver 7in1
SCRDRIV-MULTIBIT-7IN1

Art.-no. 06136111

EAN 4056807202211

Individual price display after login
Magazine screwdriver

Art.-no. 06136111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

8 pieces Very slim magazine screwdriver with extending and rotating magazine for quickly locating the required bit.
  • Bit magazine for max. 6 bits 1/4 inch, 50-mm long

  • Handle: 1-component handle

  • Blade: Steel blade with black surface

  • Output: DIN 3126-D 6.3

  • Total length: closed 182 mm, opened 239 mm


Includes:


1 x PH 1/2; hexagon socket 4/5; TX 15/20; slot 5.5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

1-component plastic

Tip size

1/4 inch

Tip type

Hexagon socket

Number of bits

7 PCS

Blade width (A1)

9.5 mm

Handle width (A3)

34.5 mm

Blade length (B)

53.5 mm

Handle length (D)

130 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information