Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Magnet tester

Magnet tester
MAGNFLDTEST-TESTMAGNET

Art.-no. 071553 150

EAN 4038898087458

Individual price display after login
Magnet tester

Art.-no. 071553 150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Test tip lights up without metallic contact as soon as a magnetic field is present – it reacts to magnetic fields, excited by direct voltage, alternating voltage or permanent magnets

Notice

A function test can be performed via test magnets mounted on the front. If the test tip does not light up, replace the batteries.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Tests solenoid valves and magnetic coils in pneumatic, hydraulic or electronic systems in all machine and automotive applications

  • Tests solenoid valves in oil heating systems
Instructions
  • Simply touch the component with the magnet tester – if the lamp in the test tip lights up, the component is magnetised

  • The component being tested does not need to be removed – a magnetic coil can also be tested underneath a protective cover etc. The machine, the unit or the component does not necessarily need to be stopped for this purpose.

Number of rechargeable batteries/batteries

2 PCS

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information