Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Magnetic core drill MKB 35

Magnetic core drill MKB 35
MAGNCREDRL-EL-MKB35

Art.-no. 57092001

EAN 4058794070453

Individual price display after login
Magnetic core drill MKB 35

Art.-no. 57092001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact and powerful electromagnetic core drill for bore holes up to 35 mm in diameter, including safety belt, coolant tank and hexagon key.

Particularly secure


Using the electromagnet, the machine can be attached easily and completely securely to metallic workpieces.



Lightweight and strong


The machine is suitable for tough construction site conditions and its low tare weight makes it easy to transport.



Convenient and easy working


The 5 metre PUR power cable makes working with an extension cable unnecessary. Flexible at low temperatures, protected against external influences, highly robust.



Ready to use


With the pre-mounted star handle, the machine can be used immediately. No lengthy assembly time required.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

Weldon

Min./max. drill diameter

12-35 mm

Cutting depth

50.0 mm

Lift height

120 mm

Rotation speed at nominal load in 1st gear

450 rpm

Magnetic force

9000 N

Power input

1100 W

Weight of machine

10 kg

Cable length

5 m

Magnetic core drill MKB 35 including:
System case 8.4.3
1 x
System case 8.4.3

SYSCASE-8.4.3

Description:
500 x 380 x 195 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D12MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D13MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D14MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D15MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D16MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D17MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D18MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D19MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D20MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D22MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D23MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D24MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D25MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D26MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D28MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D30MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D32MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP30MM-D35MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP50MM-D14MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP50MM-D18MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
HSS annular cutter

CREDRL-MET-HSS-DRLDP50MM-D22MM

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information