Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Magnetic lifter with plastic handle

Magnetic lifter
MAGNLFT-L520MM-7500G

Art.-no. 071535 60
EAN 4049557073545
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible shaft for versatile applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing or lifting out iron and steel parts from hard-to-reach spots.

Max. loading weight

7500 g

Head diameter

19 mm

Length

520 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information