Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Magnetic spirit level

Light-metal spirit level, magnet
LEVL-LMET-4MAGN-L100CM

Art.-no. 0714644310
EAN 4050642402584

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Rugged design with strong magnets

Excellent reading and long service life


Acrylic glass level block with integrated corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Very strong magnets, non-slip on metallic surfaces


Rare earth magnets



High accuracy


Sturdy light metal profile, rectangular profile with milled measuring surface (to 120 cm)



Very smooth, easy-clean surface


Electrostatic powder coating

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

100 cm

Height (H)

50 mm

Width (B)

20 mm

Number of magnets

4 PCS

Measuring accuracy (per length)

0.5 mm/m

Measuring accuracy for overhead measurements (per length)

0.75 mm/m

Degrees measuring accuracy

0.029 degree

Degrees measuring accuracy for overhead measurements

0.043 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information