Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Magnetiser and demagnetiser

Magnetiser and demagnetiser
MAGN-DEMAGN-RED-52X50X29MM

Art.-no. 071534 95

EAN 4024835844345

Individual price display after login
Magnetiser and demagnetiser

Art.-no. 071534 95

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Housing in high-quality, red, break-proof plastic.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For magnetising or demagnetising screwdriver blades, tweezers and similar steel tools

Instructions

Slowly insert tools through the lower, rectangular opening (+) to magnetise them or through the top opening (–) to demagnetise them. If demagnetisation is not 100% effective, which depends on the steel alloy and diameter, we recommend repeating the procedure on another level after magnetising the tool again.

Length x width x height

52 x 50 x 29 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information