Malleable iron screw clamp with 2C handle
Malleable iron screw clamp with 2C handle
SCRCLMP-TG-250X120MM-2K-GRP
Register now and access more than 125,000 products
High-quality and robust
- High durability, strength, flexibility and corrosion resistance thanks to the malleable iron clamping bracket
- The fixed and sliding bars are powder-coated and corrugated for reinforcement
- A high-quality hollow profilebar with 6-fold ribbing was included for reinforcement against torsion
Optimum working
- Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface
- High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses
- Optimum adjustment to the material thanks to the movable pressure plate with seamless cap
- The integrated slip protection prevents the clamp loosening and slipping
- Available in different throat lengths and widths, therefore suitable for a wide range of applications
![]() | |
Max. clamping width | 250 mm |
Overhang (L1) | 120 mm |
Profile width (B) | 29 mm |
Profile thickness (L2) | 9 mm |
Datasheets(X)