Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Marking gauge made of stainless steel with hardened marking edge and millimetre graduation

Scratch gauge stainless steel
SCRTGAU-MET-SCALE-L200MM

Art.-no. 071570 200

EAN 4011231746564

Individual price display after login
Marking gauge made of stainless steel with hardened marking edge and millimetre graduation

Art.-no. 071570 200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

200 mm

Rail width

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information