Marking tape, magnetic
Labelling tape, magnetic
LABELLING TAPE-MAGNETIC-H20MM
Art.-no. 0957570195
EAN 4062856078967
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for flexible marking on metallic surfaces
- Can be cut to variable lengths
- Flexible, elastic and bend-resistant
- Can be marked using standard permanent markers
- Magnetic marking tape on a roll
Application area
Product information
Datasheets(X)
Application area
For fixing on metallic surfaces such as steel racks, and metal cabinets and drawers
Height | 20 mm |
Length | 5000 mm |
Design | Magnetic |
Colour | Anthracite, White |
Thickness | 3 mm |