Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Masking crepe tape 80°C temperature resistance

MASKTPE-CRP-HEATRES-80-48MMX50M

Art.-no. 0992040048

EAN 4056807208121

Individual price display after login
Masking crepe tape 80°C temperature resistance

Art.-no. 0992040048

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

General masking tasks in the vehicle and painting fields, like on painted metal, glass, chrome parts, rubber
  • Masking tape is a rolled tape with crepe paper as backing

  • Coated with natural rubber adhesive

  • The maximum service temperature is 80°C
Notice
  • Keep away from children.

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMasking for painting work, securing masking paper, vehicle maintenance etc.
InstructionsSurface applied should be clean, dry, free of grease, oil or other contaminants

Adhesive base

Natural rubber

Adhesive tape backing material

Impregnated crepe paper

Colour

Beige

Width

48 mm

Length

50 m

Thickness

130 µm

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

5 to 80 °C

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information