Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Masonry drill bit for hammer drills

DRL-HAM-MAX-D16-L340-WL200MM

Art.-no. 0647791634

EAN 4099618142192

Individual price display after login
Masonry drill bit for hammer drills

Art.-no. 0647791634

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Drill bit for hammer drill with two cotters
  • The drill bit attaches directly without an adapter

  • For SPIT325 and 330 hammer drills
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

16 mm

Length

340 mm

Working length

200 mm

Number of cutting edges

4 PCS

Number of spirals

2 PCS

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information