Masonry drill bit for hammer drills
Hammer drill bit Max
DRL-HAM-MAX-D20-L340-WL200MM

Register now and access more than 125,000 products
- The drill bit attaches directly without an adapter
- For SPIT325 and 330 hammer drills
Diameter (Ø) | 20 mm |
Length | 340 mm |
Working length | 200 mm |
Number of cutting edges | 4 PCS |
Number of spirals | 2 PCS |
Tool holding device | Suitable for SDS-max |
Datasheets(X)