Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Maxilifter set

Maxi lifter set
DNTREPSYS-ADH-MAXILIFTER

Art.-no. 0691500139

EAN 4038898101659

Individual price display after login
Maxilifter set

Art.-no. 0691500139

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Dent removal system with Maxilifter lever

Use bonding instead of welding



No preparatory work


No need to disconnect battery or earth welding machine.



Minimal heat generation during bonding saves time-consuming rework on ever more complicated vehicles


No need to seal rear of sheet metal or remove internal panelling, airbags, electrical components etc.



Adhesive technology for universal application


Levelling of different materials (steel, aluminium, stainless steel) and critical work, e.g. motorcycle fuel tanks.



One-hand Maxilifter operation leaves the other hand free for hammering the edges of the dent


The dent straightened in this manner is stabilised and under less strain.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

6740.000 g

Maxilifter set including:
Nylon Sanding Fleece suitable for manual and machine use
10 x
Nylon Sanding Fleece suitable for manual and machine use

SNDFLC-NWOVN-S1000-81X153MM

Quantity: 10 x
Assembly tool For adhesive adapter
1 x
Assembly tool For adhesive adapter

MNTTL-F.ADAPT

Description: For repairing dents
Quantity: 1 x
10 x
Round/rigid adapter for dent lifter and pin puller

ADAPT-RD/STIFF-F.DINTLFT-YELLOW

Quantity: 10 x
10 x
Round, flexible adapter for dent lifter and pin puller

ADAPT-RD/FLEX-F.DINTLFT-VIOLETT

Quantity: 10 x
10 x
Oval/rigid adapter for dent lifter and pin puller

ADAPT-OV/STIFF-F.DINTLFT-YELLOW

Quantity: 10 x
10 x
Oval, flexible adapter for dent lifter and pin puller

ADAPT-OV/FLEX-F.DINTLFT-VIOLETT

Quantity: 10 x
Special spatula for dent lifter
1 x
Special spatula for dent lifter

SPECSPTLA-FLEX-F.DINTLFT-BLUE

Quantity: 1 x
10 x
Round/small adapter for dent lifter and pin puller

ADAPT-RD/SML-F.DINTLFT-BLUE

Quantity: 10 x
10 x
Barrel-shaped adapter for dent lifter and PinPuller

ADAPT-TO-FLEX-F.DINTLFT-VIOLETT

Quantity: 10 x
Maxilifter lever
1 x
Maxilifter lever

LEVR-MAXILIFTER

Description: Pulling lever for sensitive, precision levelling of deformations. An ideal addition to the Dent Lifter, PinPuller, Triple Claw, and Dent Killer
Quantity: 1 x
Puller for dent puller
1 x
Puller for dent puller

TRCTNPCE-DINTLFT

Description: For mounting the dent puller suction cups together with the Maxilifter lever
Quantity: 1 x
26 x
Hot melt adhesive 102

MLTADH-102-DENTLIFTER-500G

Description: High-strength hot melt adhesive for effective dent removal on different materials and surfaces.
Quantity: 26 x
Pre-cleaner
1 x
Pre-cleaner

PRECLNR-ADH-1LTR

Description:
1 l
Specially tailored cleaner for plastics, painted metal surfaces and glass parts
Quantity: 1 x
Acetone cleaner
1 x
Acetone cleaner

ACETONCLNR-METCLNR-250ML

Description:
Contents: 0.25 l
For cleaning and degreasing parts of all kinds
Quantity: 1 x
Yellow nitrile glove
1 x
Yellow nitrile glove

PROTGLOV-NTR-YELLOW-SZ9

Description:
Size: 9
Universal, lightweight assembly glove with nitrile coating
Quantity: 1 x
1 x
Softex cleaning cloth

CLNCLTH-SOFTEX-29X38CM-500SHEET

Description: Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information