Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Mechanical spring compressor set Universal, 9 pieces

Mechanical spring compressor set universal 9 pcs
SPRING COMPR MECH, W 2/4 JAWS,LOCK.

Art.-no. 1952003620

EAN 4058794286519

Individual price display after login
Mechanical spring compressor set Universal, 9 pieces

Art.-no. 1952003620

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For compressing installed coil springs directly on the vehicle.
  • Suitable as a removal aid for MacPherson spring struts, for rear axle springs and for broken springs

  • Enables the removal of the spring strut from the clamping bore in the axle casing without the need to remove various additional axle components or to lower the subframe (support frame)

  • Non-slip as each spindle has a right- and left-hand thread

  • Saves considerable time and money, as there is no need for a complicated wheel alignment

  • The short spindles allow particularly long rear axle springs to be pre-tensioned so that they can be removed safely and without residual tension, e.g. Ford Mondeo etc.


Scope of delivery


  • 4 x spring mount, plastic-coated

  • 2 x M18 spindle, L = 300 mm

  • 2 x M18 spindle, L = 185 mm

  • 1 x high-performance spindle grease
Notice

Two-part spring compressors without safety bars are not approved for use in workshops.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For example: VAG Golf IV, V, VI, Touran, Passat, Audi A3, TT, Skoda Oktavia, Seat Leon etc.

Tension force

8000 N

Min./max. spring diameter

100-300 mm

Number of pieces in assortment/set

9 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information