Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Messfix telescopic measuring tool 8 m

Telescopic measuring tool Messfix 8 m
TELEMSRETL-MESSFIX-8M

Art.-no. 071564 98

EAN 4011231745208

Individual price display after login
Messfix telescopic measuring tool 8 m

Art.-no. 071564 98

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Makes work easier and quicker when measuring large sections.

Locking screws to secure the individual sections at any given length


Set measurements then cannot move, ensuring excellent measuring accuracy



With level for vertical and horizontal measurements


No measurement errors through oblique positioning of the measuring instrument



Fibre glass cloth tape with millimetre pitch


Low weight and long service life



Messfix conforms to EC accuracy class 2



Supplied in a plastic case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. length measuring range (L min)

1.53 m

Max. length measuring range (L max)

8 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information