Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Metal bow saw

Ergonomic metal bow saw
METSAW-BOW

Art.-no. 5760071001

EAN 4052712285455

Individual price display after login
Metal bow saw

Art.-no. 5760071001

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic, aluminium die cast metal bow saw

Extremely robust and highly scratch-resistant


Thanks to high-quality, high-pressure die-cast aluminium saw bow



Prevents hand slipping from saw


Thanks to pistol handle and hand guide made from 2-component plastic



Two saw blade positions (45° and 90°)



Rapid blade tensioning and replacement


Thanks to clamping of saw blade with quick-action clamping system in handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Sheet length

300 mm

Length (L)

400 mm

Height

135 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information