Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Metal frame anchor W-CMF 10

ANC-(W-CMF)-(A2K)-Z3-H40-10X72MM

Art.-no. 0903010072

EAN 4065746785105

Individual price display after login
Metal frame anchor W-CMF 10

Art.-no. 0903010072

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for business customers

Register now and access more than 125,000 products

For window mounting in all solid materials. Countersunk head screw, PZ3 drive, zinc plated steel

Wide applicability


  • Universal frame anchor for light loads

  • Excellent fitness for purpose with concrete, solid stone masonry, natural stone surfaces

  • Locking cam for hollow profiles and as an anti-rotation device


Easy installation


  • Fast, economical push-through installation

  • Tension-free spaced installation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

10 mm

Anchor length (l) (l)

72 mm

Surface

Zinc plated

Material

Steel

Head type

Countersunk head

Internal drive

Z3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information