Metal frame anchor W-CMF 10
Metal frame anchor W-CMF 10
ANC-(W-CMF)-(A2K)-Z3-H60-10X132MM
Register now and access more than 125,000 products
Wide applicability
- Universal frame anchor for light loads
- Excellent fitness for purpose with concrete, solid stone masonry, natural stone surfaces
- Locking cam for hollow profiles and as an anti-rotation device
Easy installation
- Fast, economical push-through installation
- Tension-free spaced installation
Anchor length (l) (l) | 132 mm |
Surface | Zinc plated |
Material | Steel |
Head type | Countersunk head |
Internal drive | Z |
Datasheets(X)