Metal frame anchor W-CMF 10
Metal frame anchor W-CMF 10
ANC-(W-CMF)-(A2K)-Z3-H60-10X92MM
Art.-no. 0903010092
EAN 4065746785099
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For window mounting in all solid materials. Countersunk head screw, PZ3 drive, zinc plated steel
Wide applicability
- Universal frame anchor for light loads
- Excellent fitness for purpose with concrete, solid stone masonry, natural stone surfaces
- Locking cam for hollow profiles and as an anti-rotation device
Easy installation
- Fast, economical push-through installation
- Tension-free spaced installation
Product information
Datasheets(X)
Anchor length (l) (l) | 92 mm |
Drive type | Z |
Surface | Zinc plated |
Material | Steel |
Head type | Countersunk head |
Internal drive | Z3 |