Metal frame anchor W-MRE
Metal frame anchor W-MRE with head recess
ANC-(W-MRE)-(A2K)-Z3-120-10X182

Register now and access more than 125,000 products
- Universal metal frame anchor for light loads
- Excellent fitness for purpose with virtually all common construction materials
- Fast, economical push-through installation
- Large expansion zone moulds to the anchoring base for effective attachment in perforated brick masonry or lightweight construction materials
- Tension-free spaced installation
- Option of concealed mounting via cover cap
- Bugle head screw M6 with pre-drilled head
3 for cover cap to allow for tolerances (PZ3 drive) - Rounded, reduced wall plug body for easier installation with hollow profiles
- Locking cam for hollow profiles and as an anti-rotation device
- Sleeve: Galvanised sheet steel
- Screw: Galvanised steel, blue passivated
Test of a fastener: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute, test report no. 328477/2 dated 22 January 1986
Fire resistance, direct exposure to flames
Installation guidelines/RAL Quality Assurance Association:
The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53 and 55 for this application.
Window walls according to DIN 18056:
This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application.




Test of a fastener: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute, test report no. 328477/2 dated 22 January 1986
Fire resistance, direct exposure to flames
Suitable for attaching window and door frames made of wood, plastic
Especially suitable for use in perforated brick masonry and lightweight construction materials
This anchor meets the requirements of certain window manufacturers in accordance with RAL quality-tested installation
Anchor length (l) (l) | 182 mm |
Drive type | Z |
Hole diameter in component (d f) | 10.5 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Embedding depth (h nom) | 60 mm |
Surface | Zinc plated |
Drill hole depth (h 1) | 65 mm |
DIN | 18056 |
Head type | Countersunk head |
Max. attachment height (t fix) | 120 mm |
Internal drive | Z3 |
Design | Single expansion |
Datasheets(X)