Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Metal restorer

Metal restorer
METRSTRR-400G

Art.-no. 08931211

EAN 4099617012533

Individual price display after login
Metal restorer

Art.-no. 08931211

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful metal grinding paste for removing the most stubborn dirt on metal. NSF-certified.

Contains activated citric acid


Stubborn dirt such as metal oxidation, surface rust, verdigris, limescale and boiler scale is reliably removed with action gentle on materials



Natural aluminium oxide is used as an abrasive substance


  • Supports effective cleaning with different grain sizes

  • The spherical shape and hardness* of the aluminium oxide ensure gentle, mild yet still powerful cleaning


Protective additives with moisturising properties


  • Producing a smooth surface that repels water

  • Effective at preventing re-soiling


Highly viscous and therefore does not run on vertical surfaces



Tested for use in areas where food is processed or stored


Safe to use in areas where food is processed or stored, such as commercial kitchens, canteens, abattoirs, food transport etc.


Proof of Performance

NSF A1-registered (no.: 135792), meets the requirements of USDA A1

Notice

Avoid direct contact with food. Do not use on anodised aluminium, galvanised or painted surfaces.



Recommendation: Pre-clean using stainless steel power cleaner, art. no. 08931212. Stainless steel care oil, art. no. 08931210, optimises the cleaning and care effect, thereby providing a perfect surface finish.



Mohs scale of hardness:


  • Talc 1

  • Gypsum 2

  • Apatite 5

  • Quartz 7

  • Aluminium oxide (abrasive) 8

  • Sapphire 9

  • Diamond 10
Application area

NSF A1-registered (no.: 135792), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For metal surfaces made from stainless steel, chrome, brass, copper, aluminium, gold and silver. Can be used on vehicles, in technical equipment, in the home and in the food processing sector. For environmentally friendly removal of tempering colour. Also suitable for glass and glass ceramics.

Instructions

Apply sparingly to the surface to be cleaned. Polish evenly with a damp/wet sponge or cloth, working in a circular motion. Treat the entire surface. Rinse with water so there are no residues.

Contents

286 ml

Weight of content

400 g

Chemical basis

Fatty alcohols

Smell/fragrance

Characteristic

Colour

White

pH value

1.6

Conditions for pH value

at 20°C

Density

1.4 kg/l

Density conditions

at 20°C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Container

Plastic bottle

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Stainless steel care oil

SSTCAREOIL-400ML

Quick visual enhancement of metallic surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information