Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Metal socket bulb

Metal socket bulb, commercial vehicle Standard
BULB-R5W-BA15S-24V-5W

Art.-no. 07201402

EAN 4011231895767

Individual price display after login
Metal socket bulb

Art.-no. 07201402

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Economical bulb for light commercial vehicles 24V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Light commercial vehicles

Type description

R5W

Nominal voltage

24 V/DC

Power rating

5 W

Socket designation

BA15s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information