Metal solder no. 2
Metal solder no. 2
SLDR-NO2-ZN40/PB60-250G-D2
Art.-no. 0987121
EAN 4011231918602
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Flux compliant with DIN EN ISO 9454-1: 2121
- Pb60Sn40 in accordance with DIN EN ISO 9452
- Zinc chloride-free
- Processing temperature: 280 °C
- Melting range: 183–235 °C
Notice
Not for electrical connections and aluminium
Product information
Datasheets(X)
Application area
For iron, copper, nickel, brass, zinc.
Wire diameter | 2.0 mm |
Weight | 250 g |
Min./max. melting temperature | 183 to 235 °C |
Material designation | S-Pb60Sn40 |
Min. melting temperature | 183 °C |
Max. melting temperature | 235 °C |
ISO | 9453 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!