Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Metal workshop oiler

Metal workshop oiler
WRKSHPOILR-ALU-200ML

Art.-no. 0695555401

EAN 4011231605724

Individual price display after login
Metal workshop oiler

Art.-no. 0695555401

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic zinc diecast oil container
  • Virtually complete draining due to moving suction tube

  • Double-action brass pump with ball valve

  • Pump unit enables metered droplet outlet

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

0.2 l

Max. external diameter

76 mm

Material

Die-cast zinc

Min. external diameter

61 mm

Colour

Zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information