Metric combination wrench with POWERDRIV®
Combination wrench, extra long
COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS41


Register now and access more than 125,000 products
Extra-long wrench with box and open ends
- The extremely strong open end with 15° offset even loosens seized screws
- The box end with 15° offset can be used to tighten the most common screw types in recessed positions
- The bi-hex POWERDRIV drive ensures gentle, fast working
- The versatility of the tool reduces costs for replacement and storage
Standard-compliant design
- The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- The surfaces are chrome plated and heads and box end are polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the combination wrench reduces costs for replacement and storage
![]() | |
Width across flats | 41 mm |
Length (L) | 600 mm |
Ring thickness (a1) | 26 mm |
Thickness of jaw (a2) | 16 mm |
Width of jaws (outside) (b) | 86 mm |
External diameter of ring (d) | 63 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!