Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Metric combination wrench with POWERDRIV®

Combination wrench
COMBIWRNCH-OFFSET-LONG-WS24

Art.-no. 071330224

EAN 4024835533041

Individual price display after login
Metric combination wrench with POWERDRIV®

Art.-no. 071330224

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

ZEBRA® professional-quality tool

Robust wrench with box and open ends


  • The extremely strong open end with 15° offset even loosens seized screws

  • The bi-hex POWERDRIV drive ensures gentle, fast working

  • The versatility of the tool reduces costs for replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 B/ISO 3318 standard for screwdriving tools


Particularly high quality for a long service life


  • With reliable chromium-vanadium steel

  • The surfaces are chrome plated and heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the combination wrench reduces costs for replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

24 mm

Length (L)

315 mm

Ring thickness (a1)

13.90 mm

Thickness of jaw (a2)

9.20 mm

Width of jaws (outside) (b1)

51.00 mm

External diameter of ring (d)

33.8 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information