Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Metric double box-end wrench with POWERDRIV®

Double box-end wrench
DBBOXENDWRNCH-METR-SR-WS13X15

Art.-no. 0714211315

EAN 4011231712187

Individual price display after login
Metric double box-end wrench with POWERDRIV®

Art.-no. 0714211315

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Straight shape, for working in confined spaces

Straight double box-end wrench for demanding work


  • Thanks to its straight shape, short shank and slim heads, the double box-end wrench ensures efficient power transmission even in hard-to-reach places

  • The design saves time and effort

  • The heads are countersunk on both sides and the arc swing is 12°


Standard compliant and very high quality


  • The double box-end wrench complies with DIN 838/ISO 3318

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

13 x 15 mm

Length (L)

157 mm

Ring thickness (a1)

7.2 mm

Ring thickness 2 (a2)

7.2 mm

External diameter of ring (d1)

20.5 mm

External diameter of ring 2 (d2)

21.5 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Metric double box-end wrench 12 pieces with POWERDRIV® drive

DBBOXENDWRNCH-SORT-12PCS

Straight design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information