Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Metric double-end socket wrench 14 pieces

Double-ended socket wrench assortment 14 pcs.
DBENDSKTWRNCH-SORT-M-14PCS

Art.-no. 0714249010

EAN 4011231713313

Individual price display after login
Metric double-end socket wrench 14 pieces

Art.-no. 0714249010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical basic equipment for the workshop

Practical assortment of 14 metric double-end socket wrenches


  • This makes them ideal as basic workshop equipment


Straight double-end socket wrench for demanding work


  • The double-end socket wrench with two widths across flats ensures efficient power transmission: to save time and effort

  • The heads have a very strong design and can withstand even demanding work


With stepped tommy bar


  • The assortment contains two stepped tommy bars suitable for all widths across flats, based on DIN 900

  • This facilitates work on heavily seized screws


Extremely high quality for a long service life


  • The double-end socket wrench is based on the DIN 896 standard

  • With proven chrome-vanadium steel

  • The surface provides lasting resistance against rust and ensures a service life far longer than average
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Metric double-end socket wrench 14 pieces including:
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS10X11

Description:
10 x 11 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS12X13

Description:
12 x 13 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS14X15

Description:
14 x 15 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS16X17

Description:
16 x 17 mm
Quantity: 1 x
1 x
Stepped tommy bar

STEPTOMYBAR-(WS16-32)

Description:
280 mm
Stepped for double socket wrench
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS18X19

Description:
18 x 19 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS20X22

Description:
20 x 22 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS21X23

Description:
21 x 23 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS24X27

Description:
24 x 27 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS25X28

Description:
25 x 28 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS30X32

Description:
30 x 32 mm
Quantity: 1 x
1 x
Stepped tommy bar

STEPTOMYBAR-(WS6-15)

Description:
180 mm
Stepped for double socket wrench
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS6X7

Description:
6 x 7 mm
Quantity: 1 x
1 x
Double-ended socket wrench

DBENDSKTWRNCH-METR-WS8X9

Description:
8 x 9 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information