Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Metric ratchet combination wrench 8 pieces with POWERDRIV®

Ratchet combination wrench assortment 8 pcs
RTCHCOMBIWRNCH-SORT-SWITCH-8PCS

Art.-no. 071426550

EAN 4052712507458

Individual price display after login
Metric ratchet combination wrench 8 pieces with POWERDRIV®

Art.-no. 071426550

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With retaining ring, ZEBRA® professional-quality tool

Assortment with special tool with box-end and open-end wrenches, 8 pieces


  • The extremely strong open end inclined by 15° loosens even seized screws

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • Max. torque in accordance with DIN 899

  • Finely toothed ratchet spanner allows for quick one-hand operation in the tightest of spaces for switching between clockwise and anti-clockwise rotation

  • The versatile usability reduces costs of replacement and storage


The retaining ring prevents the tool from slipping accidentally


  • If necessary, the tool can be moved downwards or upwards by applying light pressure via the hexagon drive

  • The retaining ring is yellow nickel-plated, making this tool easy to distinguish from other similar tools


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Loosen bolts using the jaw side:


Tighten bolts using the ratchet mechanism on the ring side

Number of pieces in assortment/set

8 PCS

Included in delivery

Plastic holder

Metric ratchet combination wrench 8 pieces with POWERDRIV® including:
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS8MM

Description:
8 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS10MM

Description:
10 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS12MM

Description:
12 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS13MM

Description:
13 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS16MM

Description:
16 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS17MM

Description:
17 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS18MM

Description:
18 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS19MM

Description:
19 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information