Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Micro-fibre cloth Universal

Microfibre cloth universal
MICROCLTH-BLUE-40X40CM

Art.-no. 0899900117

EAN 4050641711519

Individual price display after login
Micro-fibre cloth Universal

Art.-no. 0899900117

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium unmatched 80/20 polyester/polyamide weave
  • High clean power

  • Extremely fine and strong fibres

  • Super-absorbent micro fiber cleans without damaging, lint free and non-abrasive

  • Size: 40 x 40cm

  • Material: 80% polyester and 20% polyamide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyester fibre

Length x width

40 x 40 cm

Colour

Blue

Length

40 cm

Width

40 cm

Product weight (per item)

41.600 g

Total absorption time

30 s

Absorption in 10 seconds

20 %

Max. absorption

40 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information