Microfibre cloth
MICROCLTH-PES-BLUE-40X40CM
Art.-no. 0899900161
EAN 4099618610523
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Polyamide/polyester |
Length x width | 40 x 40 cm |
Colour | Navy blue |
Length | 40 cm |
Width | 40 cm |
Product weight (per item) | 500.000 g |
Max. absorption | 90 % |