Microfibre cloth
MICROCLTH-PES/PA-YELLOW-40X40CM
Art.-no. 0899900162
EAN 4099618891434
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Polyamide/polyester |
Length x width | 40 x 40 cm |
Colour | Yellow, Grey |
Length | 40 cm |
Width | 40 cm |
Product weight (per item) | 100.000 g |
Max. absorption | 60 % |