Microfibre towel
Microfibre towel
MICROCLTH-BLUE-60X150CM
Art.-no. 0899900172
EAN 4058794082029
Register now and access more than 125,000 products
Good result when wiping painted surfaces
- Non-scratch
- Fast-absorbing
- Leaves no streaks, dust or swirls on the wiped surface
Can be used for wiping paintwork on cars, etc.
Machine-washable. Do not use fabric softener.
Material | Microfibre |
Length x width | 150 x 60 cm |
Colour | Blue |
Length | 150 cm |
Width | 60 cm |
Product weight (per item) | 310.000 g |
Total absorption time | 3 s |
Absorption in 10 seconds | 300 % |
Max. absorption | 400 % |
Datasheets(X)