Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Micrometer with reference dimension

Micrometer
MICROM-DIN863-(75-100MM)

Art.-no. 071576104

EAN 4011231748933

Individual price display after login
Micrometer with reference dimension

Art.-no. 071576104

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Bracket: forged steel

  • Measuring surfaces: carbide, ground and lapped

  • From sizes 25-50 mm with reference dimension and scale adjustment wrench

  • No dimensional deviation due to micrometer with heat protection

  • With ratchet for consistent measuring pressure
Notice

Supplied in plastic box

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. length measuring range

75-100 mm

Scale value

0.01 mm

Measuring spindle increments

0.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information