Midraise scissor lift 2.5ton
Scissor lift portable 2,5 t middle height
SCISLFT-MIDRAISE-PORTABLE-2500KG
Art.-no. 0715702025
EAN 4099618278280
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Perfect solution for quick tyre service, portable with wheels
Ideal choice for quick tire service and body related services, higher safe performance, more convenient usage and safe while using.
- Scissor structure with floor installation, convenient for tyre operation and wheelbase maintenance
- Only 95mm height to lift car, convenient surface installation, suitable for various types of automobile
- Hydraulic cylinders locking each other and anti-explosion for pipe, stable reliable and synchronization
- Unlocking automatically no need air supply
- Parallel structure design makes the lift stable and durable to use
NoticeThis product require site inspection and installation, it is recommended to contact Wurth service team before purchasing.
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Application areaAutomotive workshops specially tyre service shops
Load capacity | 2500 kg |
Drive for lifting platform | Electro-hydraulic |
Lift height | 635 mm |
Number of control units | 1 PCS |
Over-ground | Yes |
Type of vehicle | Passenger car |
Nominal voltage | 220 V/AC |
Colour | Red |