Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Miter saw MMS 2300

Bevel cutting machine MMS 2300
MITRSAW-EL-(MMS2300)-2300W-PLG/G

Art.-no. 5717013110

EAN 4056807282688

Individual price display after login
Miter saw MMS 2300

Art.-no. 5717013110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metal miter saw for cutting steel, plastic, aluminum, copper, cast metal, and stainless steel. With carrying handle – lightweight and can be used anywhere.

High safety standard:


  • Safety switch which prevents machine from being accidentally switched on

  • Safety cover prevents the users from being injured


Ergonomic structure with a ′D′ type handle and a body base


For extra user safety



Spindle lock


For quick wheel changes



Adjustable fence


Adjusts for bevel cuts ranging from 0-45°



Locking vise with quick release


Holds the material stable for fast and



Carrying handle


For mobile use, e.g. at construction sites.



Hold down stopper


  • Secures the tool

  • For easy transport
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Max. saw-blade diameter

355 mm

Suitable for bore diameter

25.4 mm

Power input

2300 W

Max. mitre angle

45 Degree

Weight of machine

16.3 kg

Cable length

2.5 m

Max. idle speed

3800 rpm

Length

450 mm

Width

255 mm

Height

415 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information