Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Mobile grease lubricators

Pneumatic grease pump filling appliance
FILR-LUB-PNEU-(PSF-13)

Art.-no. 0986020014

EAN 4056807176796

Individual price display after login
Mobile grease lubricators

Art.-no. 0986020014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mobile grease air-operated lubricator with drun 13 kg

Tank capacity 13kg



Compact to be used in all workplaces


Portable and wheel-mounted



Enable quick, high-pressure greasing on any motor vehicle or mechanism


  • Pressure ratio 50:1 (abrasion wastage omitted)

  • Working pressure 5-8 bar

  • Grease transmission velocity 0-800g/min

  • Hose length: 4 m


Equipped with moisture separator and pressure regulator

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of gasket

Nitrile butadiene rubber (NBR)

Lid diameter

400 mm

Height

520 mm

Product weight (per item)

12.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information