Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Mobile hand oil pump

Oil pump filling appliance hand operated 24 liters
FILR-LUB-HND-OILPUMP-(HOP-24)

Art.-no. 0986020024

EAN 4056807176789

Individual price display after login
Mobile hand oil pump

Art.-no. 0986020024

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hand Oil Pump with tank

Tank capacity 24 L



Easy manipulation


Has wheels



  • Quantity deliverable with complete cycle of lever - 220 g

  • Oil dispensing hose 2m with metal fitting

  • Max. oil viscosity: SAE 240
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of gasket

Nitrile butadiene rubber (NBR)

Lid diameter

400 mm

Height

520 mm

Product weight (per item)

12.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information