Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Mobile oil dispensing kit

Pneumatic oil pump mobile dispensing set
DRMPMP-PN-MOB-SET

Art.-no. 0891586490

EAN 4056807119724

Individual price display after login
Mobile oil dispensing kit

Art.-no. 0891586490

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pneumatic pump with oil dispensing kit and trolley
  • Pneumatic oil pump M = 3:1.

  • Equipped with pressure regulator and moisture separator equipment.

  • Oil evacuation hose, 1/2” length 4 m.

  • Flow measuring with digital display.

  • Relative capacity: 18L/min.

  • Applied Viscosity of Fluid: 8-5000mPas.

  • Work pressure – 5-8 bar.

  • For barrels 180-220 kg.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pump-tube length

940 mm

Pump-tube diameter

42 mm

Length

128 cm

Min. air pressure

5 bar

Max. air pressure

8 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information