Mortar tub crane-compatible
Mortar trough, crane-compatible
MORTTIPPER-MOVEABLEBYCRANE-200LTR
Art.-no. 0993997026
EAN 4024835885157
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- High impact strength and break resistance thanks to the robust design with high wall thicknesses
- High load-bearing capacity thanks to its sturdy brackets
Notice
A GS-TÜV report is required for use on a construction site.
Please contact your sales representative to obtain this.
TÜV-certified service life of five years if properly used and regularly maintained.
Product information
Datasheets(X)
Application area
Can be used for various trades.
Design | Square-cut |
Contents | 200 l |
Max. loading weight | 700 kg |
Width | 105 cm |
Height | 46 cm |
Depth | 70 cm |
Product weight (per item) | 16400.000 g |