Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Mortar tub crane-compatible

Mortar trough, crane-compatible
MORTTIPPER-MOVEABLEBYCRANE-90LTR

Art.-no. 0993997027

EAN 4056807214269

Individual price display after login
Mortar tub crane-compatible

Art.-no. 0993997027

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • High impact strength and break resistance thanks to the robust design with high wall thicknesses

  • High load-bearing capacity thanks to its sturdy brackets
Notice

A GS-TÜV report is required for use on a construction site.


Please contact your sales representative to obtain this.

TÜV-certified service life of five years if properly used and regularly maintained.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for various trades.

Design

Round

Contents

90 l

Max. loading weight

250 kg

Width

628 mm

Height

385 mm

Product weight (per item)

14600.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information