Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Motorcycle lift 500kg

Lifting platform motorcycle 500kg
LFT-MOTCYCL-500KG

Art.-no. 0715702250

EAN 4099618278273

Individual price display after login
Motorcycle lift 500kg

Art.-no. 0715702250

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Perfect for motorcycle service shops


  • Wired remote control with emergency stop

  • Double Safety locks allow lifting and lowering steadily

  • Movable plate on platform makes drive on and off easily

  • Pneumatic front tire clamp is controlled by the pedal switch

  • Easy to disengage casters before using for stability
Notice

This product require site inspection and installation, it is recommended to contact Wurth service team before purchasing.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive workshops

Colour

Red

Drive for lifting platform

Electro-hydraulic

Lift height

1200 mm

Load capacity

500 kg

Lower rotating height

200 mm

Nominal voltage

220 V/AC

Number of control units

1 PCS

Over-ground

Yes

Type of vehicle

Motorbike

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information