Mounting bracket
BRKT-WL/FLRMNT-130X65MM
Art.-no. 0961050091
EAN 4049557636726
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
For mounting on the wall or floor
Product information
Datasheets(X)
Width of side | 65 mm |
Width of side 2 | 130 mm |
Height | 65 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 106.000 g |