Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Multi cutter EMS 350-SL COMPACT

Electric multi cutter EMS 350-SL COMPACT
MULTICTR-EL-(EMS 350-SL COMPACT)

Art.-no. 57061011

EAN 4058794173062

Individual price display after login
Multi cutter EMS 350-SL COMPACT

Art.-no. 57061011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very compact, low-vibration 350 Watt multi-cutter with innovative Starlock-Plus tool holder for better torque transmission

Starlock Plus tool chuck


The innovative Starlock Plus chuck ensures better torque transfer. Compatible with all Starlock and Starlock Plus accessories.



Electronic speed control


Optimally controlled with tachogenerator electronics for continual working progress, even in demanding applications.



Anti-vibration system offers maximum operating comfort


Decoupled motor housing ensures very low vibration and noise levels.



Fast and tool-free exchanging of saw blades


Convenient quick-action clamping system



Dust-free working and an outstanding range of applications


Accessories set including suction device

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Min./max. frequency

50 / 60 Hz

Power input

350 W

Power output

190 W

Min./max. idle orbital rate

10000-19500 1/min

Oscillation stroke

3.4 Degree

Tool holding device

Starlock Plus

Weight of machine

1.4 kg

Cable length

5 m

Protection class

Protection class II/protective insulation

WEEE (taking back waste electrical and electronic equipment)

5

Multi cutter EMS 350-SL COMPACT including:
Starlock triangular grinding disc
1 x
Starlock triangular grinding disc

SNDPAD-TRI-HOKLP-STARLOCK-90MM

Description:
90 x 90 x 90 mm
Grinding plate with particularly soft corners for ease of work
Quantity: 1 x
Hook and loop dry sandpaper triangle
3 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P120

Description:
Grid size: P120
For multi-cutter
Quantity: 3 x
Hook and loop dry sandpaper triangle
3 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P180

Description:
Grid size: P180
For multi-cutter
Quantity: 3 x
3 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P60

Description:
Grid size: P60
For multi-cutter
Quantity: 3 x
3 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P80

Description:
Grid size: P80
For multi-cutter
Quantity: 3 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
Suction
1 x
Suction

SP-EXTRACTION DEVICE

Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-MULTICTR-(UNIVERSAL EMS)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Starlock cemented carbide saw blade, single tooth

SAWBLDE-MULTICTR-STARLOCK-32X40MM

The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and plunge cuts in metal
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information