Multi-point housing For flat plug-in sleeve 6.3 x 0.8 mm
Plug connection for push connector 6.3x0.8 mm
PLGHSNG-2COMT-(T-FORM)-PSHCON-6,3MM

Register now and access more than 125,000 products
Number of electrical poles | 2 PCS |
Arrangement of contacts to each other | At 90° angle to each other |
Contact gauge | 6.3 |
Min./max. wire cross section | 0.5-6 mm² |
IP protection class | IP 20 |
Max. nominal voltage | 250 V/AC/DC |
Max. current | 25 A |
Min./max. temperature conditions | -40 to 80 °C |
Material | PA - Polyamide |
Colour | Natural |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!