Multi-point housing for blade connectors 2.8 x 0.5 mm
Push-on connection for blade connector 2.8x0.5 mm
PLGHSNG-9COMT-TABCON-2,8MM
Register now and access more than 125,000 products
![]() | |
Number of electrical poles | 9 PCS |
Arrangement of contacts to each other | Every three parallel |
Contact gauge | 2.8 |
Min./max. wire cross section | 1-1.5 mm² |
IP protection class | IP 20 |
Max. nominal voltage | 24 V/DC |
Max. current | 14 A |
Min./max. temperature conditions | -40 to 80 °C |
Material | PA 66 - Polyamide |
Colour | Natural |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!