Multi-purpose adhesive sealant PU
ADHSEAL-PU-(W-MAX)-MULTIPURP-WHITE-280ML
Register now and access more than 125,000 products
Features:
- One-component, excellent thixotropy, easy for application.
- Excellent sealing performance with metal, glass and a wide range of paints.
- Excellent sealing and cohesion performance, flexible and durable in sealing.
Application:
- Body construction of cars, containers, caravans etc.
- Sealing and bonding of ventilation ducts, gutters and spouts etc.
- Sealing of sheet metal seams.
- For vibration reduction in all type of sheet metal assembly works,Sealing against water, air, gas and dust.
Datasheets(X)
Contents | 280 ml |
Container | Cartridge |
Chemical basis | Polyurethane |
Colour | White |
Density/conditions | 1.45 g/cm³ / at 23°C, 50% relative humidity |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 90 °C |
Min. tensile strength | 1.5 MPa |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |