Multipurpose PU sealant PU sealant for auto sealing
Multi-purpose adhesive sealant PU, fast curing
ADHSEAL-PU-MULTIPURP-BLACK-280ML
Register now and access more than 125,000 products
-Excellent extrudability and thixotropy
-Easy to smooth and decorate the gap
-Paintable
-Excellent UV resistance performance
●Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Datasheets(X)
Application environment temperature 5~35℃, humidity 50~70%RH. When the temperature below5℃, recommended place products in the environment of 30~40℃for 1H(No more than 3H)before using. Application method can refer to the application description or consult our technical personnel. Activator and primer are not required.
Contents | 280 ml |
Container | Cartridge |
Chemical basis | Polyurethane |
Colour | Black |
Density/conditions | 1.45 g/cm³ / at 23°C, 50% relative humidity |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 90 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |