Multipurpose scraper with striking cap and stainless steel blade
Multifunction scraper
MULTISCPR-IMPACTCAP-W75MM
Register now and access more than 125,000 products
- Pulling eye for removing nails and pins
- Round cut-out for cleaning paint rollers or pipes
- Pointed blade for scraping out grooves, or for use as a putty knife
- Ergonomic, 2-part, non-slip handle, dampens hammer blows
- Mirror-polished scraper blade for easy cleaning
- 1.8 mm thick stainless steel blade to prevent contact corrosion
The scraper is intended for use with a hammer but does not substitute a chisel for chiselling work.
Removing carpets, scraping off glue residues, applying putty
Length | 235 mm |
Blade width | 75 mm |
Blade length | 100 mm |
Material | Stainless steel AISI 420 |
Material of handle | 2-component plastic |
Datasheets(X)