NEUTRAL SILICONE SEALANT FOR STRUCTURAL SEALING
SILSEAL-GLZNG-NEUT-STRUC-BLACK-300ML
Register now and access more than 125,000 products
It is one component, neutral curing silicone structural sealant specially designed for structural bonding and sealing of glass, stone (marble, granite), aluminum curtain wall, glass daylighting roof and metal structure engineering.
It is noncorrosive to metal, coated; glass, concrete and marble, and has excellent adhesion to most building materials.
Datasheets(X)
- Not suitable for all material surfaces with grease, plasticizer, or solvent exudation.
- Not suitable to bond materials containing copper or copper alloy.
- Keep away from the fire source and keep away from children.
- Before using the product, the compatibility and adhesion test of contact materials shall be conducted, and the construction operation can be conducted only after the conformity is confirmed.
Density | 1.36 g/cm³ |
Contents | 300 ml |
Weight of content | 400 g |
Conditions to maintain shelf life from production | at 5°C to 25°C |
Density conditions | at 23°C, 50% relative humidity |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed | 2.2 mm/d |
Min. skin-formation time | 20 min |
Shelf life from production | 12 Month |
Max. processing temperature | 40 °C |
Min. processing temperature | 5 °C |
Chemical basis | Silicone |